The store will not work correctly when cookies are disabled.
ABD111NUY
IDEC Switches, TWND Series
MFG Item Number
ABD111NUY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pushbutton, Mom, Ylw, Flush, 1/1,
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ABD111NUY |
Item Number |
ABD111NUY |
Manufacturer |
IDEC |
Product Series |
TWND |
Family Series |
IDEC Switches, TWND Series |
Nominal Mounting Size |
30 mm |
Operation |
Momentary |
Contacts |
1NO, 1NC |
Max Voltage |
600 VAC, 600 VDC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Yellow |
Operator Size (mm) |
25 mm |
Bezel |
Metal Hex |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Actuator Material |
Polyamide |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Depth Behind Panel |
1.79 " |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
NEMA Rating |
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5 |
Approvals |
CE, CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved