ABW2B-G
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABW2B-G

IDEC Switches, TW Series
In stock
Item Number
ABW2B-G
MFG Item Number
ABW2B-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
ABW2B-G
BUTTON 22MM RND EXTD

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABW2B-G
Item Number ABW2B-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Type Pushbutton
Shape Round Extended
Color Green
Approvals CE, CSA, UL
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved