AL-V6
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL-V6

IDEC Switches
In stock
Item Number
AL-V6
MFG Item Number
AL-V6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
AL-V6
TERMINAL COVER FOR A SERIES 16MM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL-V6
Item Number AL-V6
Manufacturer IDEC
Family Series IDEC Switches
Type Terminal Cover
For Use With A Series 16 mm Pilot Devices
Color Clear
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved