The store will not work correctly when cookies are disabled.
ALD2QH211DNUR
IDEC Switches, TWND Series
In stock
Item Number
ALD2QH211DNUR
MFG Item Number
ALD2QH211DNUR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pushbutton, Mom, Red, Ext, 120V
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ALD2QH211DNUR |
Item Number |
ALD2QH211DNUR |
Manufacturer |
IDEC |
Product Series |
TWND |
Family Series |
IDEC Switches, TWND Series |
Nominal Mounting Size |
30 mm |
Contacts |
1NO, 1NC |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Red |
Operator Size (mm) |
25 mm |
Lamp Type |
LED |
Nominal Lamp Voltage |
120 VAC |
Illumination Circuit |
Full Voltage |
Max Voltage |
600 VAC, 600 VDC |
Current (A) |
10 A |
Terminal Type |
Screw |
Full Shroud |
No |
Bezel |
Metal Hex |
IP Rating |
IP65 |
Depth Behind Panel |
2.57 " |
Actuator Material |
Polycarbonate |
Approvals |
CE, CSA, UL |
Blister Pack |
No |
Rating (A) @ 120/125 VAC |
5-10 A |
Rating (A) @ 220-250 VAC |
3-6 A |
Rating (A) @ 24-30 VDC |
5-10 A |
Rating (A) @ 48 VDC |
2-5 A |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved