The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALFW22211D-G
MFG Item Number
ALFW22211D-G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Illuminated Pushbutton, Green LED
22mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ALFW22211D-G
Item Number
ALFW22211D-G
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Nominal Mounting Size
22 mm
Contacts
1NO, 1NC
Operation
Momentary
Lens/Button Shape
Round Extended
Lens/Button Color
Green
Lamp Type
LED
Nominal Lamp Voltage
24 VAC, 24 VDC
Illumination Circuit
Full Voltage
Full Shroud
Yes
Bezel
Plastic Round
IP Rating
IP65
Approvals
CE, CSA, TUV, UL
Net Weight
0.175 lbs
Gross Weight
0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved