AP22M-2Q3A
IDEC Pilot Lights, AP22M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP22M-2Q3A

IDEC Pilot Lights, AP22M Series
In stock
Item Number
AP22M-2Q3A
MFG Item Number
AP22M-2Q3A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, AP22M Series
Item #
AP22M-2Q3A
Pilot Light 22mm 12V Amber

AP22M Series Information

  • UL Type 4x
  • 22mm Mounting Size
  • 24 Volts DC Illumination Voltage
  • Multiple different colors available
These pilot lights are available in many different types of colors and are viewable in direct sunlight and from all directions. They use ultra‑bright LED that is not susceptible to external scattered light and ensures high visibility and provides more accurate recognition. These pilot lights have an integrated terminal cover which is IP20, thus preventing electrical shocks.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP22M-2Q3A
Item Number AP22M-2Q3A
Manufacturer IDEC
Product Series AP22M
Family Series IDEC Pilot Lights, AP22M Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Dome
Lens Color Amber
Nominal Lamp Voltage 12 VDC
Terminal Type Screw
NEMA Rating NEMA 4X
IP Rating IP20
Approvals cUL, UL
RoHS No
Gross Weight 0 lbs
Net Weight 0.0394 lbs
Depth Behind Panel 1.65 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved