APD1246DN-R
IDEC Pilot Lights, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD1246DN-R

IDEC Pilot Lights, TWTD Series
In stock
Item Number
APD1246DN-R
MFG Item Number
APD1246DN-R
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, TWTD Series
Item #
APD1246DN-R
Pilot Light, Red, 240V XFMR, LED,

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These devices feature a rugged construction, with chrome plated locking rings and die cast mounting threads. Choose from transformer type or full voltage units.

  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD1246DN-R
Item Number APD1246DN-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Dome
Lens Color Red
Bezel Style Chrome Metal
Nominal Lamp Voltage 240 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0.3615 lbs
Net Weight 0.17 lbs
Depth Behind Panel 2.54 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved