APD1246DNUS
IDEC Pilot Lights, TWND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD1246DNUS

IDEC Pilot Lights, TWND Series
In stock
Item Number
APD1246DNUS
MFG Item Number
APD1246DNUS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, TWND Series
Item #
APD1246DNUS
Pilot Light, 30mm Dome TR 240V Blue

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD1246DNUS
Item Number APD1246DNUS
Manufacturer IDEC
Product Series TWND
Family Series IDEC Pilot Lights, TWND Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Dome
Lens Color Blue
Bezel Style Metal Hex
Nominal Lamp Voltage 240 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
Depth Behind Panel 1.04 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved