ARN0-0201-B
IDEC Switches, ARN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARN0-0201-B

IDEC Switches, ARN Series
In stock
Item Number
ARN0-0201-B
MFG Item Number
ARN0-0201-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ARN Series
Item #
ARN0-0201-B
2POS MONOLEVER

ARN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARN0-0201-B
Item Number ARN0-0201-B
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Mounting Size (mm) 30 mm
Number of Positions 2
Operator Type Standard Lever
Up Position Blocked
Down Position Blocked
Left Position Spring Return
Right Position Spring Return
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Approvals CSA, UL
RoHS No
Net Weight 0.11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved