The store will not work correctly when cookies are disabled.
ARN2-0222-00.10.10.10
IDEC Switches, ARN Series
In stock
Item Number
ARN2-0222-00.10.10.10
MFG Item Number
ARN2-0222-00.10.10.10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
ARN2-0222-00.10.10.10
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ARN2-0222-00.10.10.10 |
Item Number |
ARN2-0222-00.10.10.10 |
Manufacturer |
IDEC |
Product Series |
ARN |
Family Series |
IDEC Switches, ARN Series |
Number of Positions |
2 |
Operator Type |
Standard Lever |
Terminal Type |
Screw |
Up Position |
Blocked |
Down Position |
Spring Return |
Left Position |
Spring Return |
Right Position |
Spring Return |
Up Position Contacts |
None |
Down Position Contacts |
1NO |
Left Position Contacts |
1NO |
Right Position Contacts |
1NO |
Max Voltage |
600 VAC |
Current (A) |
10 A |
Approvals |
CSA, UL |
Net Weight |
1.1001 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved