ARN2-1110-10.01.10.00
IDEC Switches, ARN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARN2-1110-10.01.10.00

IDEC Switches, ARN Series
In stock
Item Number
ARN2-1110-10.01.10.00
MFG Item Number
ARN2-1110-10.01.10.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ARN Series
Item #
ARN2-1110-10.01.10.00
3POS

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARN2-1110-10.01.10.00
Item Number ARN2-1110-10.01.10.00
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Mounting Size (mm) 30 mm
Number of Positions 3
Operator Type Standard Lever
Up Position Maintained
Down Position Maintained
Left Position Blocked
Right Position Maintained
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Approvals CSA, UL
RoHS No
Net Weight 0.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved