ARN2-1222-01.10.10.10
IDEC Switches, ARN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARN2-1222-01.10.10.10

IDEC Switches, ARN Series
In stock
Item Number
ARN2-1222-01.10.10.10
MFG Item Number
ARN2-1222-01.10.10.10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ARN Series
Item #
ARN2-1222-01.10.10.10
Monolever Sw

ARN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARN2-1222-01.10.10.10
Item Number ARN2-1222-01.10.10.10
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Mounting Size (mm) 30 mm
Number of Positions 4
Operator Type Standard Lever
Up Position Maintained
Down Position Spring Return
Left Position Spring Return
Right Position Spring Return
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Approvals CSA, UL
RoHS No
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved