ARN2-2020-20.00.02.00
IDEC Switches, ARN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARN2-2020-20.00.02.00

IDEC Switches, ARN Series
In stock
Item Number
ARN2-2020-20.00.02.00
MFG Item Number
ARN2-2020-20.00.02.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ARN Series
Item #
ARN2-2020-20.00.02.00
Joystick Switch

ARN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARN2-2020-20.00.02.00
Item Number ARN2-2020-20.00.02.00
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Number of Positions 2
Operator Type Standard Lever
Terminal Type Screw
Up Position Spring Return
Down Position Spring Return
Left Position Blocked
Right Position Blocked
Up Position Contacts 2NO
Down Position Contacts 2NC
Left Position Contacts None
Right Position Contacts None
Max Voltage 600 VAC
Current (A) 10 A
Approvals CSA, UL
Net Weight 1.1001 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved