The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AS6H-21KT2PB
MFG Item Number
AS6H-21KT2PB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
KEYLOCK SWITCH, 2POS, 90DEG, SPRING
16mm Mounting Size Maintained or Spring Return Solder/Quick Connect Terminals IP40 or IP65 Models UL; CSA; CE Approvals IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AS6H-21KT2PB
Item Number
AS6H-21KT2PB
Manufacturer
IDEC
Product Series
A6
Family Series
IDEC Switches, A6 Series
Mounting Size (mm)
16 mm
Number of Positions
2
Operator Type
Key
Selector Function
Spring Return From Right
Contacts
2NO, 2NC
Bezel
Plastic Rectangular
Terminal Type
Q.C./Solder
Approvals
CCC, CE, CSA, cURus
Net Weight
0.2183 lbs
Gross Weight
0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved