AS6H-2KT2PC
IDEC Switches, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AS6H-2KT2PC

IDEC Switches, A6 Series
In stock
Item Number
AS6H-2KT2PC
MFG Item Number
AS6H-2KT2PC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A6 Series
Item #
AS6H-2KT2PC
KEYLOCK SWITCH, 2POS, 90DEG,

A6 Series Information

  • 16mm Mounting Size
  • Maintained or Spring Return
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AS6H-2KT2PC
Item Number AS6H-2KT2PC
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Mounting Size (mm) 16 mm
Number of Positions 2
Operator Type Key
Selector Function Maintained
Contacts 2NO, 2NC
Bezel Plastic Rectangular
Terminal Type Q.C./Solder
Approvals CCC, CE, CSA, cURus
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved