AS6H-2Y2P
IDEC Switches, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AS6H-2Y2P

IDEC Switches, A6 Series
In stock
Item Number
AS6H-2Y2P
MFG Item Number
AS6H-2Y2P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A6 Series
Item #
AS6H-2Y2P
Selector Switch, 2-Pos Maint, DPDT,

A6 Series Information

  • 16mm Mounting Size
  • Maintained or Spring Return
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AS6H-2Y2P
Item Number AS6H-2Y2P
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Mounting Size (mm) 16 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Rectangular
Operator Color Black
Terminal Type Q.C./Solder
IP Rating IP65
Approvals CE, CSA, UL
Comments Unibody (Fixed Contacts)
Net Weight 0.02 lbs
Depth Behind Panel 0.91 "
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved