AVD301N-R
IDEC Switches, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVD301N-R

IDEC Switches, TWTD Series
In stock
Item Number
AVD301N-R
MFG Item Number
AVD301N-R
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, TWTD Series
Item #
AVD301N-R
PLTR Pushbutton, Red, 40mm Mush, 1NC

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVD301N-R
Item Number AVD301N-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Nominal Mounting Size 30 mm
Operation Push Lock-Twist Release
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Metal Round
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 2.09 "
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Comments Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved