BN400NW4K
IDEC Power Distribution Blocks, Power Distribution Blocks Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BN400NW4K

IDEC Power Distribution Blocks, Power Distribution Blocks Series
In stock
Item Number
BN400NW4K
MFG Item Number
BN400NW4K
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Power Distribution Blocks Series
Item #
BN400NW4K
TRMNL BLOCK POWER 600V 350A 400 MCM

Power Distribution Blocks Series Information

  • Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
  • 2, 3, or 4 Pole Models
  • UL Recognized and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BN400NW4K
Item Number BN400NW4K
Manufacturer IDEC
Product Series Power Distribution Blocks
Family Series IDEC Power Distribution Blocks, Power Distribution Blocks Series
Number of Poles 4
Voltage Rating (AC) 600 VAC
Current Rating (AC) 350 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range M12 x 19
Output Wire Range M12 x 19
Includes Cover Yes
Color Black
Approvals CSA, UR
RoHS No
Net Weight 4.455 lbs
Gross Weight 4.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved