BNE150W
IDEC Terminal Blocks, BN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BNE150W

IDEC Terminal Blocks, BN Series
In stock
Item Number
BNE150W
MFG Item Number
BNE150W
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, BN Series
Item #
BNE150W
END PLATE

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BNE150W
Item Number BNE150W
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Composition Non-Metallic
Color Black
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved