BNJ16F
IDEC Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BNJ16F

IDEC Wire & Cable
In stock
Item Number
BNJ16F
MFG Item Number
BNJ16F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
BNJ16F
Jumper, 6-P, 10A Max, Fork, Uninsul,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BNJ16F
Item Number BNJ16F
Manufacturer IDEC
Family Series IDEC Wire & Cable
Type Fork
Number of Pieces 1
Number of Poles 6
RoHS Compliant No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved