CW1L-A1E01Q3G
IDEC Switches, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW1L-A1E01Q3G

IDEC Switches, CW Series
In stock
Item Number
CW1L-A1E01Q3G
MFG Item Number
CW1L-A1E01Q3G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CW Series
Item #
CW1L-A1E01Q3G
CW 22mm Black bezel ILLD PB Round

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW1L-A1E01Q3G
Item Number CW1L-A1E01Q3G
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Nominal Mounting Size 22 mm
Contacts 1NC
Operation Maintained
Lens/Button Shape Round Flush
Lens/Button Color Green
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Fingersafe Screw
Bezel Plastic Round
IP Rating IP65
Depth Behind Panel 2.36 "
Approvals CE, cULus
Net Weight 0.0815 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved