CW1L-M1E02Q3R
IDEC Switches, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW1L-M1E02Q3R

IDEC Switches, CW Series
In stock
Item Number
CW1L-M1E02Q3R
MFG Item Number
CW1L-M1E02Q3R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CW Series
Item #
CW1L-M1E02Q3R
Pushbutton, Mom, Red, Flush, 12V

CW Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW1L-M1E02Q3R
Item Number CW1L-M1E02Q3R
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Nominal Mounting Size 22 mm
Contacts 2NC
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Red
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Illumination Circuit Full Voltage
Max Voltage 300 VAC, 300 VDC
Current (A) 10 A
Terminal Type Fingersafe Screw
Bezel Plastic Round
IP Rating IP65
Depth Behind Panel 1.57 "
Approvals CE, CSA, UL
Net Weight 0.1023 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved