EC2B-3110BN2NF2-U
IDEC Switches, EC2B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC2B-3110BN2NF2-U

IDEC Switches, EC2B Series
In stock
Item Number
EC2B-3110BN2NF2-U
MFG Item Number
EC2B-3110BN2NF2-U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, EC2B Series
Item #
EC2B-3110BN2NF2-U
Control Station PL PB PB

EC2B Series Information

  • Corrosion Resistant Stainless‑Steel Enclosure
  • IP65 and NEMA 4X Protection
  • Available with a Variety of Switches/Pilot Lights and Enclosures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC2B-3110BN2NF2-U
Item Number EC2B-3110BN2NF2-U
Manufacturer IDEC
Product Series EC2B
Family Series IDEC Switches, EC2B Series
Total Number of Devices 3
Number of Pushbuttons 2
Number of Pilot Lights 1
Illuminated Yes
Button Label On, Off
Button Color Black, Green, Red, White
Pilot Light Lens Color Red
Contact Type(s) Momentary
Contact Configuration 1NO, 1NC
Number of Selector Switches 0
Approvals ATEX, IECEX, UL
Net Weight 3.9683 lbs
Gross Weight 0 lbs
Contact Configuration 1NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved