The store will not work correctly when cookies are disabled.
EC2B-3152BM3NC110/5A(3)-U
IDEC Switches, EC2B Series
In stock
Item Number
EC2B-3152BM3NC110/5A(3)-U
MFG Item Number
EC2B-3152BM3NC110/5A(3)-U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
EC2B-3152BM3NC110/5A(3)-U
Control Station Meter PB PB
- Corrosion Resistant Stainless‑Steel Enclosure
- IP65 and NEMA 4X Protection
- Available with a Variety of Switches/Pilot Lights and Enclosures
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EC2B-3152BM3NC110/5A(3)-U |
Item Number |
EC2B-3152BM3NC110/5A(3)-U |
Manufacturer |
IDEC |
Product Series |
EC2B |
Family Series |
IDEC Switches, EC2B Series |
Total Number of Devices |
3 |
Number of Pushbuttons |
2 |
Number of Pilot Lights |
0 |
Illuminated |
No |
Button Label |
On, Off |
Button Color |
Black, Green, Red, White |
Contact Type(s) |
Momentary |
Contact Configuration |
1NO, 1NC |
Number of Selector Switches |
0 |
Approvals |
ATEX, IECEX, UL |
Comments |
With Meter |
Net Weight |
3.9683 lbs |
Gross Weight |
0 lbs |
Contact Configuration |
1NO, 1NC |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved