FB1W-HW1B-V402R-EMO-2
IDEC Switches, FB1W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB1W-HW1B-V402R-EMO-2

IDEC Switches, FB1W Series
In stock
Item Number
FB1W-HW1B-V402R-EMO-2
MFG Item Number
FB1W-HW1B-V402R-EMO-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FB1W Series
Item #
FB1W-HW1B-V402R-EMO-2
E-STOP STATION, PLTR, 2NC, PLSTC BZL

FB1W Series Information

  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • IP65 and Type 4X Rated
  • Three Compact Sizes (mm): 76 x 76, 140 x 76 and 200 x 76

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FB1W-HW1B-V402R-EMO-2
Item Number FB1W-HW1B-V402R-EMO-2
Manufacturer IDEC
Product Series FB1W
Family Series IDEC Switches, FB1W Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 2.34 "
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CCC, CE, CSA, TUV, UL
Comments E-Stop Enclosure Station, EMO Engraved. Screw
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved