GT5Y-2SN1D24
IDEC Relays, GT5Y Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GT5Y-2SN1D24

IDEC Relays, GT5Y Series
In stock
Item Number
GT5Y-2SN1D24
MFG Item Number
GT5Y-2SN1D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GT5Y Series
Item #
GT5Y-2SN1D24
TIME DELAY RELAY, 24VDC, 1S-10M

GT5Y Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 1 Hour
  • DPDT of 4PDT Output
  • 8 Blade Termination
  • UL; cUL; CE Approvals
IDEC GT5Y Series timing relays are single function, ON‑Delay devices with 4 different time ranges. These relays provide power ON and timing out LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Videos

Specifications

Specifications
Manufacturer Part Number GT5Y-2SN1D24
Item Number GT5Y-2SN1D24
Manufacturer IDEC
Product Series GT5Y
Family Series IDEC Relays, GT5Y Series
Mode of Operation On Delay
Multi-Function No
Contacts DPDT
Mounting Type Panel, Socket
Status Indicator LED
Timing Range 1
Max Time 10 Min
Time Range (Seconds) 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating (A) 5 A
Termination 14 Blade Square
Approvals CE, cUL, UL
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved