HA1A-B2-B
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1A-B2-B

IDEC Switches, L6 Series
In stock
Item Number
HA1A-B2-B
MFG Item Number
HA1A-B2-B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA1A-B2-B
L6 Ovrsz Btn Extended Round Black

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1A-B2-B
Item Number HA1A-B2-B
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Shape Round Extended
Color Black
Approvals CE, CSA
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved