HA1A-L1-A
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1A-L1-A

IDEC Switches, L6 Series
In stock
Item Number
HA1A-L1-A
MFG Item Number
HA1A-L1-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA1A-L1-A
L6 Ovrsz PB Lens Flush Round Amber

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1A-L1-A
Item Number HA1A-L1-A
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Type Replacement Lens
Shape Round
Color Amber
Approvals CE, CSA
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved