HA1K-2C1VB
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1K-2C1VB

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1K-2C1VB
MFG Item Number
HA1K-2C1VB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA1K-2C1VB
L6 OVRSZ KEY-RR RND 2POS MAINT SPDT

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1K-2C1VB
Item Number HA1K-2C1VB
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Mounting Size (mm) 16 mm
Number of Positions 2
Operator Type Key
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Round
IP Rating IP65
Comments Key Retained In Right Position Only
Net Weight 0.0154 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved