The store will not work correctly when cookies are disabled.
HA1K-2C2VA
MFG Item Number
HA1K-2C2VA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
L6 OVRSZ KEY-RN RND 2POS MAINT DPDT
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HA1K-2C2VA |
Item Number |
HA1K-2C2VA |
Manufacturer |
IDEC |
Product Series |
L6 |
Family Series |
IDEC Switches, L6 Series |
Mounting Size (mm) |
16 mm |
Number of Positions |
2 |
Operator Type |
Key |
Selector Function |
Maintained |
Contacts |
4NO, 2NC |
Max Voltage |
250 VAC, 250 VDC |
Current (A) |
3 A |
Bezel |
Plastic Round |
Operator Color |
Black |
Terminal Type |
PCB |
IP Rating |
IP65 |
Net Weight |
0.0287 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved