HA1S-21C6
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1S-21C6

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1S-21C6
MFG Item Number
HA1S-21C6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA1S-21C6
L6 Ovrsz Slctr Rnd 2pos Sprg-Rt

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1S-21C6
Item Number HA1S-21C6
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Mounting Size (mm) 16 mm
Number of Positions 2
Operator Type Knob
Selector Function Momentary Spring Return From Right
Contacts 4NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Bezel Plastic Round
Operator Color Black
Terminal Type Q.C./Solder
IP Rating IP65
Net Weight 0.0441 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved