HA1S-3C2V
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1S-3C2V

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1S-3C2V
MFG Item Number
HA1S-3C2V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HA1S-3C2V
L6 OVRSZ SLCTR RND 3POS MAINT DPDT

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1S-3C2V
Item Number HA1S-3C2V
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Mounting Size (mm) 16 mm
Number of Positions 3
Operator Type Knob
Selector Function Maintained
Contacts 4NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Bezel Plastic Round
Operator Color Black
Terminal Type PCB
IP Rating IP65
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved