HA2L-M1C14-G
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA2L-M1C14-G

IDEC Switches, L6 Series
In stock
Item Number
HA2L-M1C14-G
MFG Item Number
HA2L-M1C14-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA2L-M1C14-G
PUSHBUTTON, GREEN, 24V, LED,

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA2L-M1C14-G
Item Number HA2L-M1C14-G
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Nominal Mounting Size 16 mm
Contacts SPDT
Operation Momentary
Current (A) 3 A
Terminal Type PCB
Bezel Plastic Square
IP Rating IP65
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved