HAAV-0
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HAAV-0

IDEC Switches
In stock
Item Number
HAAV-0
MFG Item Number
HAAV-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HAAV-0
Legend Plate, 16mm, (Blank),Round

Series Information

Specifications

Specifications
Manufacturer Part Number HAAV-0
Item Number HAAV-0
Manufacturer IDEC
Family Series IDEC Switches
Legend (Blank)
Hole Size 16 mm
Shape Round
Material Plastic
Letter Color Black
Background Color Yellow
Legend Location Bottom, Top
Height 1.69 "
Width 1.69 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved