HE2G-21SH
IDEC Switches, HE2G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE2G-21SH

IDEC Switches, HE2G Series
In stock
Item Number
HE2G-21SH
MFG Item Number
HE2G-21SH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE2G Series
Item #
HE2G-21SH
Grip Enabling Switch, Solder

HE2G Series Information

  • Compact Light‑Weight Grip Switch for a Comfortable Hold
  • Light Operating Force Ensures Worry‑Free Operation
  • 3‑Position Switch with Distinctive Tactile Feedback
  • Dual Enabling Contacts Ensure a High Level of Safety

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE2G-21SH
Item Number HE2G-21SH
Manufacturer IDEC
Product Series HE2G
Family Series IDEC Switches, HE2G Series
Operating Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 60 N
Contacts DPDT
Cover Color Yellow
Cover Yes
Terminal Type Solder
Approvals CE, cUR, TUV, UR
Net Weight 0.3081 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved