HE5B-M2PN1
IDEC Switches, HE5B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE5B-M2PN1

IDEC Switches, HE5B Series
In stock
Item Number
HE5B-M2PN1
MFG Item Number
HE5B-M2PN1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE5B Series
Item #
HE5B-M2PN1
Pushbutton Enable Switch, Grey

HE5B Series Information

  • Ergonomically Designed
  • Two Contacts are Provided for Safety
  • IP65
  • Mounts in a 16mm Round Hole
The HE5B is small, easy to mount and highly reliable. It is ideally suited for use in robotic teaching pendants and complies to major industry regulations. It provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE5B-M2PN1
Item Number HE5B-M2PN1
Manufacturer IDEC
Product Series HE5B
Family Series IDEC Switches, HE5B Series
Operating Voltage 125 VAC, 30 VDC
Operating Force 250 N
Contacts DPDT
Cover Color Gray
Cover Yes
Terminal Type Solder
IP Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.0194 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved