HG4G-VCXT22MF-B
IDEC Human Machine Interface, High Performance Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG4G-VCXT22MF-B

IDEC Human Machine Interface, High Performance Series
In stock
Item Number
HG4G-VCXT22MF-B
MFG Item Number
HG4G-VCXT22MF-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, High Performance Series
Item #
HG4G-VCXT22MF-B
12.1 inch Color TFT LCD display

High Performance Series Information

  • High Resolution Display: 1024 x 768 pixels (8.4", 10.4", 12.1", 15"), 640 x 480 pixels (5.7")
  • SmartTouch Touchscreen
  • Backlight light of 100,000 hours with up to 800 cd/m2 brightness
  • Wide range of Operating Temperature: -20 degrees Celsius to +60 degrees Celsius
  • Multiple Protocols - up to 4 protocols simultaneously
  • Remote Access, Monitor and Control Function
  • FTP, Email, Mobile App and Custom Web Page
  • Audio and Video Interface (8.4", 10.4", 12.1", 15")
  • Supports Analog and Discrete I/O Expansion Modules
  • IP66F/67F, Type 4X, 12 and 13, Class I Div 2
  • 3 Year Warranty

The High-Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high-quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high-definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.

With over 100,000 hours of backlight life, they are the brightest, longest-lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry-leading three-year warranty.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HG4G-VCXT22MF-B
Item Number HG4G-VCXT22MF-B
Manufacturer IDEC
Product Series High Performance
Family Series IDEC Human Machine Interface, High Performance Series
Display Size 12.1 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial
USB Ports (2) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Wireless LAN No
Screen Resolution 1024 x 768
Touch Region Resolution Analog
Brightness (cd/m2) 600
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor Standard
Voltage (DC) 24 VDC
Max Power Consumption 25 W
Operating System Dedicated OS
User Memory 56 MB
Expandable Memory Option SD Card
Drivers Ethernet, Serial RS-232/RS-422/RS-485
NEMA Rating NEMA 4X, NEMA 12, NEMA 13
IP Rating IP66
Operating Temperature -4-140 °F
Approvals CE, CSA, cULus
Net Weight 4.63 lbs
Gross Weight 6.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved