The store will not work correctly when cookies are disabled.
HW1A-P2-W
MFG Item Number
HW1A-P2-W
Availability
Obsolete Item No Longer Available
Product Details
Overview
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HW1A-P2-W |
Item Number |
HW1A-P2-W |
Manufacturer |
IDEC |
Product Series |
HW |
Family Series |
IDEC Switches, HW Series |
Type |
Replacement Lens |
Shape |
Dome |
Color |
White |
RoHS |
No |
Net Weight |
0.06 lbs |
Gross Weight |
0.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved