HW1E-LV4F11QD-R-24V
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1E-LV4F11QD-R-24V

IDEC Switches, HW Series
In stock
Item Number
HW1E-LV4F11QD-R-24V
MFG Item Number
HW1E-LV4F11QD-R-24V
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, HW Series
Item #
HW1E-LV4F11QD-R-24V
PLTR Pushbutton, Red, 40mm Mush, 24V

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1E-LV4F11QD-R-24V
Item Number HW1E-LV4F11QD-R-24V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Nominal Mounting Size 22 mm
Contacts 1NO, 1NC
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 600 VAC, 600 VDC
Current (A) 5 A
Terminal Type Fingersafe Screw
IP Rating IP65
Depth Behind Panel 1.89 "
Approvals CE, CSA, UL
Comments Unibody (Fixed Contacts) Light is independent of switch operation.
Net Weight 0.2338 lbs
Gross Weight 0.2338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved