HW1K-2AF20
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1K-2AF20

IDEC Switches, HW Series
In stock
Item Number
HW1K-2AF20
MFG Item Number
HW1K-2AF20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1K-2AF20
SELECTOR SWITCH. 2-POS MAINT, 2NO

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • Maintained or Spring Return
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1K-2AF20
Item Number HW1K-2AF20
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Key
Selector Function Maintained
Contacts 2NO
Bezel Plastic Round
Terminal Type Fingersafe Screw
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved