HW1M-F0121-30
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1M-F0121-30

IDEC Switches, HW Series
In stock
Item Number
HW1M-F0121-30
MFG Item Number
HW1M-F0121-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1M-F0121-30
HW 3Pos Main & Sprg Monolever

HW Series Information

  • 22mm Mounting Size
  • Standard or Interlocking Lever
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1M-F0121-30
Item Number HW1M-F0121-30
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Standard Lever
Up Position Blocked
Down Position Spring Return
Left Position Maintained
Right Position Maintained
Up Position Contacts 1NC
Down Position Contacts 2NO
Left Position Contacts 1NO
Right Position Contacts 1NO
IP Rating IP20
Approvals CE, CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved