HW1P-1FQ0-G
IDEC Pilot Lights, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1P-1FQ0-G

IDEC Pilot Lights, HW Series
In stock
Item Number
HW1P-1FQ0-G
MFG Item Number
HW1P-1FQ0-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, HW Series
Item #
HW1P-1FQ0-G
Pilot Light, Grn, Flush Rnd, No Bulb

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1P-1FQ0-G
Item Number HW1P-1FQ0-G
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Lamp Type Incandescent
Lens Shape Round Flush
Lens Color Green
Bezel Style Plastic Round
Illumination Circuit Full Voltage
Terminal Type Standard
Gross Weight 0 lbs
Net Weight 0.2181 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved