HW1P-2FQ-A-12V
IDEC Pilot Lights, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1P-2FQ-A-12V

IDEC Pilot Lights, HW Series
In stock
Item Number
HW1P-2FQ-A-12V
MFG Item Number
HW1P-2FQ-A-12V
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, HW Series
Item #
HW1P-2FQ-A-12V
Pilot Light, Amb, 12V Direct, Incan,

HW Series Information

Specifications

Specifications
Manufacturer Part Number HW1P-2FQ-A-12V
Item Number HW1P-2FQ-A-12V
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Mounting Size (mm) 22 mm
Lamp Type Incandescent
Lens Shape Dome
Lens Color Amber
Bezel Style Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0.04 lbs
Depth Behind Panel 1.76 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved