HW1X-BBOX
IDEC Enclosures, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1X-BBOX

IDEC Enclosures, HW Series
In stock
Item Number
HW1X-BBOX
MFG Item Number
HW1X-BBOX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HW Series
Item #
HW1X-BBOX
Enclosure Base, Blk, Base Only -

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number HW1X-BBOX
Item Number HW1X-BBOX
Manufacturer IDEC
Product Series HW
Family Series IDEC Enclosures, HW Series
Composition Non-Metallic
Nominal Height 1 "
Nominal Width 3 "
Latching Mechanism Screws
Comments Base Only
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved