HW1X-CBOXY
IDEC Enclosures, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1X-CBOXY

IDEC Enclosures, HW Series
In stock
Item Number
HW1X-CBOXY
MFG Item Number
HW1X-CBOXY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HW Series
Item #
HW1X-CBOXY
Enclosure Top, Ylw

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number HW1X-CBOXY
Item Number HW1X-CBOXY
Manufacturer IDEC
Product Series HW
Family Series IDEC Enclosures, HW Series
Number of Holes 1
Nominal Height 1 "
Nominal Width 3 "
Window/Clear Cover No
Latching Mechanism Screws
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved