HW4B-A2F02-B
IDEC Switches, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW4B-A2F02-B

IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HW4B-A2F02-B
MFG Item Number
HW4B-A2F02-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, NH-HMQ-H1 Series
Item #
HW4B-A2F02-B
Pushbutton, Maint, Blk, Ext, 2NC,

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW4B-A2F02-B
Item Number HW4B-A2F02-B
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Nominal Mounting Size 22 mm
Operation Maintained
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Round Extended
Lens/Button Color Black
Bezel Metal Round
IP Rating IP65
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved