HW4F-2F20QD-G-24V
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW4F-2F20QD-G-24V

IDEC Switches
In stock
Item Number
HW4F-2F20QD-G-24V
MFG Item Number
HW4F-2F20QD-G-24V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HW4F-2F20QD-G-24V
Selector Switch, 2-Pos Maint, Grn, 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW4F-2F20QD-G-24V
Item Number HW4F-2F20QD-G-24V
Manufacturer IDEC
Family Series IDEC Switches
Nominal Mounting Size 22 mm
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Round
Lamp Type LED
Illumination Voltage 24 VAC, 24 VDC
Lens Color Green
IP Rating IP65
Approvals CSA, UL
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved