HWAM-204
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAM-204

IDEC Switches
In stock
Item Number
HWAM-204
MFG Item Number
HWAM-204
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAM-204
Legend Plate, 22mm, Fast/Slow,1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAM-204
Item Number HWAM-204
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend Fast/Slow
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.0063 lbs
Gross Weight 0.0063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved