HWAQ-125
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAQ-125

IDEC Switches
In stock
Item Number
HWAQ-125
MFG Item Number
HWAQ-125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAQ-125
Legend Plate, 22mm, Stop,Rectangular

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAQ-125
Item Number HWAQ-125
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton
Legend Stop
Hole Size 22 mm
Shape Rectangular
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.0055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved