HWAQ-223
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAQ-223

IDEC Switches
In stock
Item Number
HWAQ-223
MFG Item Number
HWAQ-223
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAQ-223
Legend Plate, 22mm, Up/Down,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAQ-223
Item Number HWAQ-223
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend Up/Down
Hole Size 22 mm
Shape Rectangular
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved